- Swivel Base
- 8 in Jaw Width
- 8 1/4 in Jaw Opening
- 4 3/4 in Throat Depth
description
- Wilton Mechanics Vises have a heavy-duty 30,000 PSI iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton.
features
- Swivel base rotates 360° and has double lockdowns, ensuring maximum stability
- Powder coat paint resists scratches and provides a tough durable finish
- Replaceable hardened steel top and pipe jaws
- Large anvil work surface
| Base Type | 360 Degree Swivel |
| No. Of Mounting Points | 4 |
| Height | 11 1/2 in |
| Width | 11 in |
| Throat Depth | 4 3/4 in |
| Jaw Width | 8 in |
| Type of Base | 360° Swivel |
| Type of Nut | Straight Line Pull |
| Net Wt. | 91.5 lb |
| Jaw Opening [Nom] | 8 1/4 in |
| Pipe Jaw Capacity | 1/4 in to 3 1/2 in |
| Type | Mechanics |
| Length | 20 1/2 in |
| Weight | 91.5 LB |
| EAN or UPC | 19907218005 |
-
Prop 65


