- 540A Series C-Clamp 8" Opening Capacity
- Model No 540A-8
- Frames Made From High Strength Ductile Iron Castings
description
- 540A Series Carriage C-Clamps are ideal for light industrial, woodworking and repair applications. They feature a black oxide coating, oscillating head, and sliding cross pin handle.
applications
- Home craftsman
- Light industrial
- Repair
- Woodworking
features
- Ideal for light industrial, woodworking and repair applications
- Feature a black oxide coating, oscillating head and sliding cross pin handle
- Frames made from high strength ductile iron castings
- Sliding pin (vise type) handle, single acme thread rolled spindle and oscillating ball and socket tip
- Wilton's heaviest-duty carriage clamp available
- Lifetime warranty
| Material | Ductile Iron |
| Handle Type | Sliding Pin |
| Opening Capacity | 8 in |
| Type | C-Clamp |
| Clamp Pressure | 2750 lb |
| Throat Depth | 3 1/4 in |
| Spindle Dia. | 0.75 in |
| Weight | 5.1 LB |
| EAN or UPC | 19907220060 |
-
Prop 65


