- 6 1/2 in Jaw Width
- 6 1/2 in Jaw Opening
- 1/4 to 3 1/2 in Pipe Jaw Capacity
- 4 in Throat Depth
description
- The Tradesman round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut the Tradesman round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Tradesman vise is equipped with main jaws, pipe jaws and a machined anvil work surface.
features
- Best selling industrial vise in the USA
- Sealed construction keeps contaminants out and lubricants in for a lifetime of use
- Made with 60,000 psi ductile iron
- Large anvil work surface
- Precision slide bar keyed for 0.003" fit, minimizing side play
- 360° swivel base with double lockdowns
- For general-purpose, service or maintenance work
- Holds pipes, fittings, machined parts, fabrications and components
| Type | Tradesman |
| No. Of Mounting Points | 4 |
| Base Type | 360 Degree Swivel |
| Jaw Width | 6 1/2 in |
| Throat Depth | 4 in |
| Jaw Opening [Nom] | 6 1/2 in |
| Jaw Depth | 5/8 in |
| Jaw Height | 1 in |
| Pipe Jaw Capacity | 1/4 in to 3 1/2 in |
| Weight | 68.05 LB |
| EAN or UPC | 731325753974 |
-
Prop 65


