- Mechanics Pro Vise
- 6 1/2 in Jaw Width
- Jaw Opening 6 1/2 in
description
- WILTON Mechanics Pro Vises are designed and built using premium materials for unbeatable durability. Featuring an enclosed spindle, precision slide bar, innovative thrust bearing, 360 ̊ swivel, plus WILTON’s lifetime warranty—you’ll never want another vise, unless it’s a WILTON.
features
- Precision Machined Slide Bar – Eliminates movement in the front jaw regardless of opened distance
- Enclosed Spindle – Keeps lubricants in and contaminants out for smooth operation
- Needle Roller Thrust Bearing -- Easier to apply & release greater clamping force
- 60,000 psi Ductile Iron Movable Jaw & Base – Greater durability with lighter weight material
- Large Anvil Work Surface – Accommodates a wide range of striking needs
- 360° Swivel Base with Double Lockdowns – Easy and secure access while in use
| Length | 11 in |
| Throat Depth | 4 3/8 in |
| Jaw Opening [Nom] | 6 1/2 in |
| Base Type | 360 Degree Swivel |
| Type | Mechanics Pro |
| Height | 19.300 in |
| Jaw Width | 6 1/2 in |
| Pipe Jaw Capacity | 1/4 to 4 in |
| No. Of Mounting Points | 4 |
| Width | 9.400 in |
| Weight | 63.1 LB |
| EAN or UPC | 731325749533 |

