- Mechanics Vise
- 10" Jaw Width
- 12" Jaw Opening
- 360° Swivel Base
description
- WILTON Mechanics Pro Vises are designed and built using premium materials for unbeatable durability. Featuring an enclosed spindle, precision slide bar, innovative thrust bearing, 360 ̊ swivel, plus WILTON’s lifetime warranty—you’ll never want another vise, unless it’s a WILTON.
features
- Precision machined slide bar eliminates movement in the front jaw regardless of opened distance
- Enclosed spindle keeps lubricants in and contaminants out for smooth operation
- Needle roller thrust bearing – easier to apply and release greater clamping force
- 360° swivel base with double lockdowns – easy and secure access while in use
| Base Type | 360 Degree Swivel |
| No. Of Mounting Points | 4 |
| Throat Depth | 5 1/4 in |
| Type of Base | 360° Swivel |
| Pipe Jaw Capacity | 1/2 in to 5 in |
| Jaw Width | 10 in |
| Type | Mechanics Pro |
| Jaw Opening [Max] | 12 in |
| Weight | 135.0 LB |
| EAN or UPC | 731325749557 |

