- 6 1/2 in Jaw Width
- 6 1/4 in Jaw Opening
- 1/4 to 3 1/2 in Pipe Jaw Capacity
- 4 1/4 in Throat Depth
description
- Wilton’s Utility and Utility HD Bench Vises feature a 30,000 PSI gray cast iron body and movable jaw with a 60,000 PSI ductile iron base. They also include a large anvil, built-in pipe jaws and a 360 degree locking swivel base. The dual lock-downs and 4 mounting posts ensure maximum stability while in use.
features
- 360° swivel base with dual lockdowns
- Rugged 60,000 psi body casting
- Formed steel channel beam
- Replaceable, hardened steel top jaws for a tight grip
- Built-in pipe jaws handle various pipe sizes
- Large anvil work surface
| Base Type | 360° Swivel |
| Pipe Jaw Capacity | 1/4 in to 3 1/2 in |
| Jaw Width | 6 1/2 in |
| Throat Depth | 4 1/4 in |
| No. Of Mounting Points | 4 |
| Jaw Opening [Nom] | 6 1/4 in |
| Type | Utility HD |
| Weight | 52.14 LB |
| EAN or UPC | 731325749564 |
-
Prop 65


