- WILTON BASH SOFT FACE SLEDGE HAMMERS with UNBREAKABLE HANDLE TECHNOLOGY - 4 Lb Head, 16" B.A.S.H Sledge Hammer (30HRC)
description
- At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.
| Type | Soft Face |
| Handle Material | Vulcanized Rubber |
| Head Color | Green |
| Handle Length | 16 in |
| Head Material | Drop Forged Steel |
| Handle Type | Ergonomic |
| Weight | 6.0 LB |
| EAN or UPC | 731325194944 |

