- WILTON BASH SOFT FACE SLEDGE HAMMERS with UNBREAKABLE HANDLE TECHNOLOGY - 6 Lb Head, 24" B.A.S.H Sledge Hammer (30HRC)
description
- At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.
| Handle Material | Vulcanized Rubber |
| Handle Length | 24 in |
| Type | Anti-Vibe Neck, Soft Face |
| Head Material | Drop Forged Steel |
| Head Color | Green |
| Weight | 8.0 LB |
| EAN or UPC | 731325194951 |

