- Shoe Clamp Mounting System
- 8 1/2" Jaw Open
- 2,600 lbs Clamp Pressure
- 5 1/2" Throat Depth
features
- Securely hold work pieces using this welding shoe clamp
- Flexible design reduces the number of clamps you need, set-up time and storage space
| Clamp Pressure | 2600 lb |
| Clamp Capacity [Max] | 8.5 in |
| Spindle Dia. | 0.75 in |
| Rail Size | 1.1875 in |
| Length | 12.600 in |
| Type | Shoe Clamp |
| Throat Depth | 5 1/2 in |
| Height | 1.970 in |
| Weight | 8.25 LB |
| EAN or UPC | 662755887161 |

