- 4" Jaw Opening
- 2 3/4" Throat Depth
- 4" Jaw Width
description
- Wilton Shop Vises have heavy-duty castings with a 30,000 PSI gray cast iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 4 mounting posts providing more stability and secure hold.
features
- Rubber pinch point safety guards
- Heavy-duty 25,000 psi casting for strength and durability
- Replaceable top jaws and built-in pipe jaws
- 360º swivel base with double lockdown for quick and easy positioning
- Built-in pipe jaws handle various pipe sizes
- Large anvil work surface
- Designed for general-duty use
| Pipe Jaw Capacity | 5/8 to 2 in |
| Jaw Width | 4 in |
| Base Type | 360 Degree Swivel |
| No. Of Mounting Points | 4 |
| Throat Depth | 2 3/4 in |
| Jaw Opening [Nom] | 4 in |
| Weight | 23.25 LB |
| EAN or UPC | 19907633006 |
-
Prop 65


