Skip to content Skip to navigation menu
Vertical Bracket

VK9998078

Vertical Bracket
Item #102217374
  • Vertical High/Low Bracket for Gearbox Size 924
Vertical Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vertical High/Low Bracket for Gearbox Size 924

features

  • Economical alternative for DV type mountings
  • Designs can be offered in low or high mounting for motor adapter clearance
Bolt Pattern 10.12 x 4.88
Use With 924
Base to Shaft Center Height (High/Low) 5.63"/2.94"
Weight 9.0 LB
EAN or UPC 662764394636
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison