Skip to content Skip to navigation menu
Vertical Bracket

VK9998079

Vertical Bracket
Item #102222001
  • Vertical High/Low Bracket for Gearbox Size 926
Vertical Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vertical High/Low Bracket for Gearbox Size 926

features

  • Economical alternative for DV type mountings
  • Designs can be offered in low or high mounting for motor adapter clearance
Use With 926
Bolt Pattern 11.00 x 5.26
Base to Shaft Center Height (High/Low) 5.63"/2.94"
Weight 10.0 LB
EAN or UPC 662764394650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison