- 4 3/4" Length
- 1" Cut Length
- Straight Cut
- Quick-Clip® Snip
- Blunt Points
features
- Stainless steel replaceable blades
- Positive spring-action reopens blades for fast cutting
- Heavy-duty contour design
- Industrial PVC plastic handle
- 1570B comes with sharp points, 1571B with blunt points
| Cooper Family | WIS004 - Scissors |
| Length | 4 3/4 in |
| Cut Style | Straight |
| Length of Cut | 1 in |
| Grip Color | N/A |
| Trade Mark | Wiss® |
| Snip Type | Quick-Clip® |
| Weight | 0.5 LB |
| EAN or UPC | 37103581273 |

