Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Electrician's Scissors

175E5

SUPERSEDED TO CRES_175E5V, MTRL - 101858837
Item #101877581
  • 5 1/4" Long
  • 1 7/8" Cut Length
  • Smooth Blade
  • Scissors For 19 GA & 20 GA Wire
Electrician's Scissors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/4" Long
  • 1 7/8" Cut Length
  • Smooth Blade
  • Scissors For 19 GA & 20 GA Wire

features

  • Double stripping notch for 19 gauge (0.035) and 23 gauge (0.022) wire
  • Hot drop-forged solid steel.
  • Scraper and file on back edge of blade.
  • Standard full drop run
  • Fully nickel-plated
Blade Style Smooth
Cooper Family WIS004 - Scissors
Overall Length 5.25 in
Cut Length 1 7/8 in
Weight 0.2 LB
EAN or UPC 37103580825
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison