- Straight Pattern Snips
- 2" Blade Length
- Straight Cut
features
- Cuts straight and wide curves (when trimming light gauge stock)
- For plumbing, heating, air conditioning and roofing trades
- Blades individually hand edged for maximum cutting efficiency
- Flat face guides tool along straight line
- Blades of finest quality steel hot drop-forged for sharp edge, long life
- Rust-resistant blades
- Cushion handle for comfort and better grip
- Cuts low carbon cold rolled steel
| Length | 8 1/4 in |
| Grip Color | Red |
| Snip Type | Straight Pattern |
| Cut Style | Straight |
| Cutting Capacity1 | 23 Gauge Low Carbon Steel |
| Cooper Family | WIS011 - Snips |
| Length of Cut | 2 in |
| Trade Mark | Wiss® |
| Weight | 1.047 LB |
| EAN or UPC | 37103213914 |

