- 9 3/4' Long
- 1 38" Cut Length
- Left Hand or Straight Cut
- Metal Snips
features
- Specially hardened to cut exotic metals
- Withstands strain of cutting heavy stock and tight curves
- Spring action for fast, effortless feed
- Handle of high tensile strength alloy steel exceeds hand power limit
- Handy hang-up hole
- Nonslip, textured grips and safety latch for superior control
| Grip Color | Blue |
| Cooper Family | WIS001 - Snips |
| Length | 9 3/4 in |
| Length of Cut | 1 3/8 in |
| Trade Mark | Wiss® |
| Cut Style | Left, Straight |
| Snip Type | Metalmaster® Special Series |
| Weight | 0.9 LB |
| EAN or UPC | 37103580139 |

