- 9 3/4" Length
- 1 1/2" Cut Length
- Left, Right, Straight Cut
description
- Wiss® snips are made of extra tough and wear-resistant special molybdenum steel, which provides the extra service required by the compound lever action to withstand the severe strain of cutting heavy stock or curves.
applications
- Plumbing
- Heating and cooling
- Electrical
- Roofing
- Metal works
features
- Cuts with half the effort required of conventional snips
- Cuts acute angles, complex patterns and perfect circles in galvanized steel up to 18 gauge
| Cut Style | Left, Right, Straight |
| Grip Color | Yellow |
| Snip Type | Metalmaster® Compound Action |
| Length | 9 3/4 in |
| Cooper Family | WIS001 - Snips |
| Length of Cut | 1 1/2 in |
| Weight | 0.91 LB |
| EAN or UPC | 37103580214 |
| NSN Number | 5110-01-336-7984 |

