- 9 1/4" Length
- 7/8" Cut Length
- Tight Curves Cut
- Metalmaster® Bulldog Snip
applications
- Notching and nibbling heavy stock
features
- Extra tough
- Resists wear
- Molybdenum steel
| Length of Cut | 7/8 in |
| Length | 9 1/4 in |
| Cooper Family | WIS001 - Snips |
| Grip Color | Red |
| Cut Style | Tight Curves |
| Trade Mark | Wiss® |
| Snip Type | Metalmaster® Bulldog |
| Weight | 0.73 LB |
| EAN or UPC | 37103580252 |

