- 9 1/4" Long
- 1 1/4" Cut
- 18 Gauge
- Offset
- Lefthand
features
- Offset blades keep hands clear of metal
- Nonslip, serrated jaw of tough molybdenum steel allows for compound lever action
- Withstands strain of cutting heavy stock and tight curves
- Spring action for fast, effortless feed
- Handle of high tensile strength alloy steel exceeds hand power limit
- Handy hang-up hole
- Nonslip, textured grips and safety latch for superior control
| Length | 9 1/4 in |
| Snip Type | Metalmaster® Offset |
| Length of Cut | 1 1/4 in |
| Cut Style | Left, Straight |
| Trade Mark | Wiss® |
| Grip Color | Red |
| Cooper Family | WIS001 - Snips |
| Weight | 0.901 LB |
| EAN or UPC | 37103583376 |

