- Heavy Duty Blades
- 0.025" Thick Blades 100 Blades per Dispenser
features
- Wiss utility knife blades are high quality steel
- Replacement blades fit most utility knives
- Heavy-duty blades with sharp points
| Length | 4 1/2 in |
| Cooper Family | WIS005 - Utility Knives and Blades |
| Thickness | 0.025 in |
| Weight | 0.968 LB |
| EAN or UPC | 37103151773 |

