- Retractable Utility Knife, with 3 Blades
features
- Retractable utility knife with 11 positions
- Quick change blade release and reload
- Magazine blade storage holds three blades, not included
- Comfort grip for ease of use and slip protection
- Safety string cutter with recessed blade
- Warning: sharp blade included, use care when handling
| Blade Type | General Purpose |
| Cooper Family | WIS005 - Utility Knives and Blades |
| Color | Red |
| Weight | 0.309 LB |
| EAN or UPC | 37103151407 |

