- Flood and Clamp Lamp
- 18/2 AWG
features
- Made with vented aluminum reflectors, push-through switches, and strong double-swivel clamps with vinyl grips
| Watt Rating | 150 W |
| Cord Type | SPT-2 |
| Cord Length | 6 ft |
| AWG | 18/2 |
| Cord Color | White |
| Reflector Dia. | 8.5 in |
| Weight | 0.6 LB |

