- Yellow Jacket® Power Cord
- 50' Long
- Three Outlets
- 12/3 AWG
- w/ Lighted Power Block
description
- The Woods 2827 is a 50 ft yellow jacket three-conductor 12-gauge power block. It is a three-conductor, three outlet, SJTW wire power block and has high-gloss, extra durable, super flexible wire. Solid molded power block head stands up to heat, cold, and rough use. UL listed. Meets OSHA specifications.
| Color | Yellow |
| AWG | 12/3 |
| No. of Outlets | 3 |
| Cord Type | SJTW |
| Length | 50 ft |
| Weight | 7.0 LB |

