- 12/3 AWG
- 100 ft
- 15.00 A
- Yellow
features
- Longer life - three times greater resistance to abrasion
- Polymer filling - for added tensile strength
- Powerlite? Plug - plugs that glow when cord has power
- Super flexibility - 30-50% more flexible than orange cords
| Cord Type | SJTW |
| Color | Yellow |
| Operating Temp. | -58 °F [Min], 140 °F [Max] |
| Length | 100 ft |
| Amps | 15 A |
| AWG | 12/3 |
| Resistance | Abrasion |
| Weight | 13.5 LB |

