- 12/3 AWG
- 100 ft
- 15.00 A
- 300.00 V
- Orange
features
- Solid molded plugs
- Made with stranded and cabled copper conductors
- Resists deterioration from moisture and abrasion
| Color | Orange |
| Amps | 15 A |
| Cord Type | SJTW |
| Length | 100 ft |
| AWG | 12/3 |
| Weight | 8.0 LB |
| Color | Orange |
| Amps | 15 A |
| Cord Type | SJTW |
| Length | 100 ft |
| AWG | 12/3 |
| Weight | 8.0 LB |