- 14/3 AWG
- 50 ft
- 15.00 A
- 300.00 V
- Orange
features
- Solid molded plugs
- Made with stranded and cabled copper conductors
- Resists deterioration from moisture and abrasion
| Amps | 15 A |
| Color | Orange |
| AWG | 14/3 |
| Length | 50 ft |
| Cord Type | SJTW |
| Weight | 4.83 LB |
| Amps | 15 A |
| Color | Orange |
| AWG | 14/3 |
| Length | 50 ft |
| Cord Type | SJTW |
| Weight | 4.83 LB |