- 14/3 AWG
- 100 ft
- 13.00 A
- 300.00 V
- Orange
features
- Solid molded plugs
- Made with stranded and cabled copper conductors
- Resists deterioration from moisture and abrasion
| AWG | 14/3 |
| Color | Orange |
| Amps | 13 A |
| Length | 100 ft |
| Cord Type | SJTW |
| Weight | 9.33 LB |
| AWG | 14/3 |
| Color | Orange |
| Amps | 13 A |
| Length | 100 ft |
| Cord Type | SJTW |
| Weight | 9.33 LB |