- Round Vinyl Work Light
- 16/3 AWG
- 13.00 A
features
- Work lights feature a unique dual hook system which permits hanging the work light by either its guard or handle
- Rugged heat-resistant housing stays cool even with short neck bulbs
| Watt Rating | 100 W |
| No. of Outlets | 1 |
| Guard Type | w/Grounded Outlet |
| AWG | 16/3 |
| Guard Material | Metal |
| Cord Type | SJTW |
| Amps | 13 A |
| Cord Color | Orange |
| Cord Length | 25 ft |
| Weight | 2.5 LB |

