- 12/3 AWG
- 100 ft
- 15.00 A
- 300.00 V
- Orange
features
- Convenient three-outlet fitting saves the cost and clutter of running two or three cords for tools and appliances around the home or jobsite
| AWG | 12/3 |
| Amps | 15 A |
| Length | 100 ft |
| No. of Outlets | 3 |
| Color | Orange |
| Cord Type | STW |
| Weight | 39.78 LB |

