- Propane Cylinder
- 14.1 oz
features
- Works with all standard torches
- Standard thread allows cylinder to be used for other applications
- Convenient slender cylinder is easy to grip and maneuver
| Material | Steel |
| Type | Disposable Cylinder |
| Gas Type | Propane |
| Capacity Volume | 14.1 oz |
| Weight | 1.9 LB |
-
No Air Shipping


