- MAPP Pro Gas Cylinder
- 14.1 oz
- CGA 600 Connection
- 1 in - 20 Thread
features
- Works with all standard torches
- Standard thread allows cylinder to be used for other applications
- Convenient slender cylinder is easy to grip and maneuver
| Capacity Volume | 14.1 oz |
| Inlet Connection | CGA 600 |
| Thread - TPI or Pitch | 1 in - 20 |
| Gas Type | MAPP |
| Weight | 1.9 LB |
-
No Air Shipping


