- Insul-Foil Pipe Insulation
- 30 ft Long
features
- Reduces sweating and heat loss
- Self-adhesive back for ease of installation, even permanent outdoor application
| Material | Foil/PVC Vinyl Foam |
| Length | 30 ft |
| Temp Range | -30.0 °F [Min], 200.0 °F [Max] |
| Weight | 1.0 LB |

