Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wrap-On347-35100

347-35100

Pipe Guard Self Regulating Cables
Item #101531141
  • Pipe Guard Self Regulating Cable
  • 100 ft Long
Wrap-On347-35100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pipe Guard Self Regulating Cable
  • 100 ft Long

features

  • Simply cut the length of cable needed from our handy reel, add the PIPE-GUARD plug and lighted end cap and install
  • The self-regulating cable design reacts to changes in temperature along the entire length of the cable, generating just the right amount of heat needed in each spot
Voltage Rating 120
Length 100 ft
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison