- 12 mm Nominal Size
- 3/8 in Drive Size
- Metric
- Full Polish Chrome Finish
features
- Open end fits into tight spaces
- Provides right angle access to fasteners
- Made from alloy steel for strength & durability
- Polished Chrome-Plated Finish
- Designed and Engineered in the USA
| Finish | Full Polish Chrome |
| Inch/Metric | Metric |
| Drive Size | 3/8 in |
| Overall Length | 34.63 mm |
| Weight | 0.06 LB |
| EAN or UPC | 76799725226 |

