Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Full Polish Chrome Crowfoot Wrench

10-16MM

Full Polish Chrome Crowfoot Wrench
Item #105535060
  • 16 mm Nominal Size
  • 3/8 in Drive Size
  • Metric
  • Full Polish Chrome Finish
Full Polish Chrome Crowfoot Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 mm Nominal Size
  • 3/8 in Drive Size
  • Metric
  • Full Polish Chrome Finish

features

  • Open end fits into tight spaces
  • Provides right angle access to fasteners
  • Made from alloy steel for strength & durability
  • Polished Chrome-Plated Finish
  • Designed and Engineered in the USA
Overall Length 41.28 mm
Inch/Metric Metric
Drive Size 3/8 in
Finish Full Polish Chrome
Weight 0.08 LB
EAN or UPC 76799725264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison