Skip to content Skip to navigation menu
Full Polish Chrome Crowfoot Wrench

10-17MM

Full Polish Chrome Crowfoot Wrench
Item #111205364
  • 17 mm Nominal Size
  • 3/8 in Drive Size
  • Metric
  • Full Polish Chrome Finish
Full Polish Chrome Crowfoot Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 mm Nominal Size
  • 3/8 in Drive Size
  • Metric
  • Full Polish Chrome Finish

features

  • Open end fits into tight spaces
  • Provides right angle access to fasteners
  • Made from alloy steel for strength & durability
  • Polished Chrome-Plated Finish
  • Designed and Engineered in the USA
Inch/Metric Metric
Finish Full Polish Chrome
Overall Length 42.86 mm
Drive Size 3/8 in
Weight 0.1 LB
EAN or UPC 76799725271
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison