- Fractional Master Set
- 447 Pcs
- 1/4", 3/8", 1/2" & 3/4" Drives
- Includes 6 Drawer Chest & 14 Drawer Roller Cabinet
includes
- (1) 3/8" drive universal joint
- (19) 1/2" drive 12 point standard sockets
- (7) 1/2" drive hex bit sockets
- (14) 1/2" drive special 8 point standard sockets
- (19) 1/2" drive 12 point deep sockets
- (3) 1/2" drive ratchet
- (4) 1/2" drive extensions
- (1) 1/2" drive flex handle
- (1) 1/2" drive sliding T
- (1) 1/2" drive speeder
- (1) 1/2" drive adaptor
- (1) 1/2" drive universal joint
- (1) 1/2" drive micro-adjustable torque wrench
- (25) 3/4" drive 12 point standard sockets
- (1) 3/4" drive ratchet
- (3) 3/4" drive extensions
- (1) 3/4" drive flex handle
- (1) 3/4" drive sliding T
- (1) 3/4" drive universal joint
- (2) 3/4" drive impact adaptor
- (10) miniature combination wrenches
- (1) stud remover
- (1) rubber mallet
- (1) dead blow hammer with super grip
- (1) brass hammer with super grip
- (1) soft face hammer
- (3) ball peen hammers
- (2) 4" deep throat forged steel c-clamps
- (22) screwdrivers
- (1) two-in-one flip screwdriver w/ pocket clip
- (11) hollow shaft nut drivers
- (7) Torx® sockets
- (13) Torx® bits
- (2) bit holders
- (5) ratchet box wrenches
- (1) stripper/crimper/cutter
- (1) flexible scraper blade
- (1) tape measure
- (10) carbon steel blades
- (1) hacksaw
- (1) utility knife
- (1) feeler gauge
- (1) magnetic pick-up tool
- (2) pinch bars
- (2) spanner wrenches
- (1) master punch & chisel kit (24 piece)
- (1) punch & chisel holder
- (1) rectangular inspection mirror
- (4) adjustable wrenches
- (15) pliers
- (5) screw extractors
- (1) retaining ring pliers w/ replaceable tips
- (2) rolling head pry bars
- (1) RIDGID pipe wrench
- (1) aviation snips
- (13) fractional L-keys w/ tool holder
- (1) dominator carbon scraper
- (1) ten drawer chest
- (1) eight drawer roller cabinet
- (10) 3/8" drive crowfoot wrenches
- (21) 12 point combination wrenches
- (10) open end wrenches
- (3) flare nut wrenches
- (7) 12 point box wrenches w/ modified offset
- (10) 1/4" drive 6 point standard sockets
- (10) 1/4" drive hex bit sockets
- (3) 1/4" drive special 8 point standard sockets
- (9) 1/4" drive 6 point deep sockets
- (5) 1/4" drive extensions
- (1) 1/4" drive flex handle
- (1) 1/4" drive spinner
- (1) 1/4" drive adaptor (1/4" F x 3/8" M)
- (1) 1/4" drive universal joint
- (1) metal box for 1/4" drive sockets
- (13) 3/8" drive 12 point standard sockets
- (7) 3/8" drive hex bit sockets
- (6) 3/8" drive screwdriver sockets with bit
- (11) 3/8" drive special 8 point standard sockets
- (11) 3/8" drive 12 point deep sockets
- (7) 3/8" drive 12 point flex sockets
- (4) 3/8" drive extensions
- (1) 3/8" drive ratchet
- (1) 3/8" drive flex handle
- (1) 3/8" drive sliding T
- (1) 3/8" drive speeder
- (2) 3/8" drive adaptors
| No. of Pieces | 447 |
| Weight | 572.0 LB |
| EAN or UPC | 76799001016 |
-
Made in USA


