- 1 in Nominal Size
- 3/8 in Drive Size
- Inch
- 12 Points
- Full Polish Chrome Finish
features
- Available in both 3/8" & 1/2" Drives
- Sizes range from 5/8" - 2"
- Polished finish
- Made with alloy steel for strength and durability
- Made in the USA
| Drive Size | 3/8 in |
| Finish | Full Polish Chrome |
| Overall Length | 1 1/64 in |
| Inch/Metric | Inch |
| Weight | 0.16 LB |
| EAN or UPC | 76799010728 |

