- 7/16" Wrench Opening
- 6 1/2" Overall Length
- 12 Points
- Satin Chrome Finish
description
All Wright Tool Combination Wrenches feature WrightGrip™ 2.0, providing increased performance and strength. WrightGrip™ 2.0 wrenches now have 50% more protrusion engagement than all wrenches and are 80% stronger than all other conventional wrenches. These serrations on the open end provide better seating, tighter grip, more torque, less fatigue, less slippage, less jaw spread and overall increased tool life. All Wright Tool combination wrenches are made in the U.S.A., hot forged and made with WrightAlloy™ steel for optimal performance.
features
- Made in the USA with US manufactured steel
- Patented Wright grip design
- 80% stronger than other conventional wrenches
- Additional steel in neck for increased strength
- Serrations inside both jaws for better seating and tighter grip
| Overall Length | 6 1/2 in |
| Nominal Size | 3/8 in |
| Box End Thickness | 19/64 in |
| No. of Points | 12 |
| Open End Thickness | 1/4 in |
| Wrench Type | Combination |
| Finish | Satin |
| Open End Size [Nom] | 7/16 in |
| Type | Open, Box |
| Open End Width | 15/16 in |
| Wrench Opening | 7/16 in |
| Inch/Metric | SAE |
| Weight | 0.16 LB |
| EAN or UPC | 76799011145 |
-
Made in USA


