- 8 1/16 in Overall Length
- Satin Chrome Finish
- Inch
- 30 degrees Open End Offset
features
- Designed for superior performance with a very thin open end for restricted clearances.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Type | Straight |
| Inch/Metric | Inch |
| Overall Length | 8 1/16 in |
| Finish | Satin Chrome |
| Weight | 0.51 LB |
| EAN or UPC | 76799014504 |

