Skip to content Skip to navigation menu
6 Point Satin Chrome Flare Nut Wrench

16-21MM

6 Point Satin Chrome Flare Nut Wrench
Item #111205253
  • 200.03 mm Overal Length
  • Metric
  • Satin Chrome
6 Point Satin Chrome Flare Nut Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 200.03 mm Overal Length
  • Metric
  • Satin Chrome

features

  • Designed for superior performance in an application where tubing is present.
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and tempered for optimal hardness, ductility and durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Offset Angle 15 degrees
Inch/Metric Metric
Finish Satin Chrome
Overall Length 200.03 mm
Weight 0.44 LB
EAN or UPC 76799726094
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison