- 6 1/4 in Overal Length
- Inch
- Satin Chrome
features
- Designed for superior performance in an application where tubing is present.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Inch/Metric | Inch |
| Overall Length | 6 1/4 in |
| Finish | Satin Chrome |
| Offset Angle | 15 degrees |
| Weight | 0.17 LB |
| EAN or UPC | 76799016140 |

