- 12 Points
- Satin Black Finish
- Inch
- 7.25 in Overall Length
features
- Used in application where tubing is present.
- High carbon steel jaws with black conversion coat finish. Stainless steel jaw springs
- Heavy Gauge, heat treated handles.
- Stainless steel rivets for maximum strength
- Made in the USA
- Meets government specifications for NSN 5120-00-474-7227
| Overall Length | 7.25 in |
| Finish | Satin Black |
| No. of Points | 12 |
| Type | Straight |
| Inch/Metric | Inch |
| Weight | 0.32 LB |
| EAN or UPC | 76799016522 |

