- 20 in Overall Length
- Satin Black Finish
- Inch
features
- Special purpose single end wrench with 15° angled slotted opening at one end and long tapered (rat tail) handle for extra leverage and hole aligning.
- Available in fractional sizes from 13/16" - 2"
- Black industrial finish
- Drop forged from steel bar, thru hardened and designed for heavy industrial use.
- Made in the USA
| Inch/Metric | Inch |
| Type | OffSet |
| Overall Length | 20 in |
| Finish | Satin Black |
| Bolt Size | 7/8 in |
| Weight | 3.52 LB |
| EAN or UPC | 76799017468 |

