- 17 in Overall Length
- Satin Black Finish
- Inch
features
- Special purpose single end wrench with 12 point box at one end and long tapered (rat tail) handle for extra leverage and hole aligning.
- Available in fractional sizes from 13/16" - 2-3/4"
- Black industrial finish
- Drop forged from steel bar, thru hardened and designed for heavy industrial use.
- Made in the USA
| Type | OffSet |
| No. of Points | 12 |
| Finish | Satin Black |
| Box End Thickness | 15/16 in |
| Inch/Metric | Inch |
| Overall Length | 17 in |
| Weight | 2.29 LB |
| EAN or UPC | 76799017703 |

