- Inch
- 6 Number of Points
- 10 1/2 in Overall Length
- Flat
- Orange Finish
features
- Special purpose single end straight pattern box wrench with 6 point opening at one end and striking face anvil at the other end.
- When tightening a nut, the thick end is perfect for use with a hammer. This makes tightening easier.
- Safety Orange finish
- Drop forged from steel bar and designed for heavy industrial service where nuts must be set up tight or 'frozen' nuts loosened.
- made in the USA
| Box End Thickness | 3/4 in |
| Finish | Orange |
| Type | Flat |
| Overall Length | 10 1/2 in |
| Inch/Metric | Inch |
| Weight | 1.7 LB |
| EAN or UPC | 76799771223 |

