- Inch
- 6 Number of Points
- 15 1/2 in Overall Length
- Flat
- Orange Finish
features
- Special purpose single end straight pattern box wrench with 6 point opening at one end and striking face anvil at the other end.
- When tightening a nut, the thick end is perfect for use with a hammer. This makes tightening easier.
- Safety Orange finish
- Drop forged from steel bar and designed for heavy industrial service where nuts must be set up tight or 'frozen' nuts loosened.
- made in the USA
| Overall Length | 15 1/2 in |
| Finish | Orange |
| Box End Thickness | 1 3/4 in |
| Type | Flat |
| Inch/Metric | Inch |
| Weight | 13.2 LB |
| EAN or UPC | 76799771360 |

