- Inch
- 12 Points
- 8 in Overall Length
- Offset
- Black Finish
features
- These strike-free wrenches are designed for optimum safety in a wide variety of heavy duty work where striking face box wrenches cannot be used and where cheater bars should not be used
- Available in 2 and 3 foot handle sizes and interchanges with all size of strike free wrenches
- Industrial Black finish
- Manufactured from steel bar.
- made in the USA
| Inch/Metric | Inch |
| Overall Length | 8 in |
| Finish | Black |
| Box End Thickness | 1 1/8 in |
| Type | Offset |
| Weight | 4.5 LB |
| EAN or UPC | 76799757005 |

