- 1/4 in Drive Size
- 25 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| No. of Pieces | 25 |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Socket Style | Standard & Deep |
| Set Includes | 6 pt. Standard Sockets: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 6 pt. Deep Sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 12 pt. Deep Socket: 9/16", 1/4" Ratchet, 2" & 6" Extensions, Spinner, Universal , Blow Mold Case |
| Length Type | Standard and Deep Blow Mold |
| Weight | 2.4 LB |
| EAN or UPC | 76799000507 |

