- 1/4 in Drive Size
- 25 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
includes
- 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" standard sockets
- 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" deep sockets
- 9/16" 12 point deep socket
- 1/4" drive ratchet
- 2" and 6" extensions
- 1/4" drive spinner
- Universal joint
- Metal box
| Inch/Metric | Inch |
| Length Type | Standard & Deep |
| Size Range [Min] | 5/32 in |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Size Range [Max] | 9/16 in |
| No. of Pieces | 25 |
| Socket Type | Hand |
| Finish | Chrome |
| Weight | 2.97 LB |
| EAN or UPC | 76799002235 |
-
Made in USA


